Menu Search
Duct Duct, Wiring, 2.00 in. W x 4.00 in. H x 6.00-ft L
PANDUIT #HN2X4LG6

Panduct Duct, Wiring, 2.00 in. W x 4.00 in. H x 6.00-ft L

SKU # 07498302858 Manufacturer Series: Type HN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Unable to add item to cart. Please try again.
Type: General Purpose Wiring Duct (standard)
Wall Type: Narrow Slot
Nominal Width: 2 in.
Nominal Height: 4 in.
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Cover Style: Hinged Type HC (not included)
Cover Part Number: HC2LG6
Mounting: Mounting Holes
Wall Opening Size: 0.20 in. (5.0mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0