Menu Search
Duct Duct, Wiring, 2.00 in. W x 3.00 in. H x 6.00-ft L
PANDUIT #H2X3WH6

Panduct Duct, Wiring, 2.00 in. W x 3.00 in. H x 6.00-ft L

SKU # 07498313865 Manufacturer Series: Type H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Unable to add item to cart. Please try again.
Type: General Purpose Wiring Duct (standard)
Wall Type: Wide Slot
Nominal Width: 2 in.
Nominal Height: 3 in.
Nominal Length: 6 ft.
Color: White
Material: PVC
Cover Style: Hinged Type HC (not included)
Cover Part Number: HC2WH6
Mounting: Mounting Holes
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 1 in. (25.4mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0