Menu Search
PANDUIT #F2X2LG6-A

Panduct Duct, Wiring, 2.00 in. W x 2.00 in. H x 6.00-ft L

SKU # 07498333857 Manufacturer Series: Type F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wiring Duct
Wall Type: Narrow Slot
Nominal Width: 2.25 in.
Nominal Height: 2.12 in H
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Cover Part Number: C2LG6
Mounting: Mounting Holes
Wall Opening Size: 0.20 in (5.0mm) Slot
Wall Opening Spacing: 0.50 in (12.7mm) O.C.