Menu Search
Duct Duct, Wiring, 12 mm W x 12 mm H x 1.64-ft L

PANDUIT #FL12X12LG-A

Panduct Duct, Wiring, 12 mm W x 12 mm H x 1.64-ft L

SKU #07498337924
Manufacturer Series: Type FL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Wiring Duct (Metric)
Wall Type: Narrow Slot
Nominal Width: 12mm
Nominal Height: 12mm
Nominal Length: 1.64 ft.
Color: Light Gray
Material: Polypropylene
Mounting: Adhesive Back
Wall Opening Size: 0.20 in. (5.0mm) Slot
Temperature Rating - max: 65°C (149°F)
Flammability Rating: UL 94 V-2

Duct: Type - Flexible Wiring Duct (metric); Wall Type - Narrow Slot; Nominal Width - 12mm W; Nominal Height - 12mm H; Nominal Length - 1.64-ft L; Color - Light Gray; Material - Polypropylene; Mounting - Adhesive Back; Wall Opening Size - 0.20" (5.0mm) Slot; Temperature Rating - max - 65 deg C (149 deg F); Flammability Rating - UL 94 V-2; Manufacturer Series - Panduct Type FL