Menu Search
Duct Duct, Wiring, 1.50 in. W x 3.00 in. H x 10.00 in. L

PANDUIT #G1.5X3X10

Panduct Duct, Wiring, 1.50 in. W x 3.00 in. H x 10.00 in. L

SKU #99498398999
Manufacturer Series: Type G
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Wiring Duct (standard)
Wall Type: Wide Slot
Nominal Width: 1.50 in.
Nominal Height: 3 in.
Nominal Length: 10 in.
Color: White
Material: PVC
Cover Style: Flush (included)
Mounting: Mounting Holes
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 1 in. (25.4mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0

Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Wide Slot; Nominal Width - 1.50" W; Nominal Height - 3.00" H; Nominal Length - 10.00" L; Color - White; Material - PVC; Cover Style - Flush (included); Mounting - Mounting Holes; Wall Opening Size - 0.31" (7.9mm) Slot; Wall Opening Spacing - 1.00" (25.4mm) O.C.; Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Panduct Type G