Menu Search
Duct Duct, Wiring, 1.00 in. W x 3.00 in. H x 6.00-ft L
PANDUIT #D1X3BL6

Panduct Duct, Wiring, 1.00 in. W x 3.00 in. H x 6.00-ft L

SKU # 07498321170 Manufacturer Series: Type D
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Unable to add item to cart. Please try again.
Type: General Purpose Wiring Duct (standard)
Wall Type: Round Hole
Nominal Width: 1 in.
Nominal Height: 3 in.
Nominal Length: 6 ft.
Color: Black
Material: PVC
Cover Style: Flush Type C (not included)
Cover Part Number: C1BL6
Mounting: Mounting Holes
Wall Opening Size: 0.44 in. (11.2mm) Hole
Wall Opening Spacing: 0.67 in. (16.9mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0