Duct, Wiring, 1.00 in. W x 1.50 in. H x 6.00-ft L

SKU: 07498354697
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Wiring Duct (standard)
Wall Type: Wide Slot
Nominal Width: 1 in.
Nominal Height: 1.50 in.
Nominal Length: 6 ft.
Color: White
Material: PVC
Cover Style: Flush Type C (not included)
Cover Part Number: C1WH6
Mounting: Adhesive Back
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 0.80 in. (20.3mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0
Manufacturer Series: Panduct Type G
Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Wide Slot; Nominal Width - 1.00" W; Nominal Height - 1.50" H; Nominal Length - 6.00-ft L; Color - White; Material - PVC; Cover Style - Flush Type C (not included); Cover Part Number - C1WH6; Mounting - Adhesive Back; Wall Opening Size - 0.31" (7.9mm) Slot; Wall Opening Spacing - 0.80" (20.3mm) O.C.; Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Panduct Type G