Duct, Wiring, 0.50 in. W x 4.00 in. H x 6.00-ft L

SKU: 07498378046
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Wiring Duct (standard)
Wall Type: Wide Slot
Nominal Width: 0.5 in.
Nominal Height: 4 in.
Nominal Length: 6 ft.
Color: Light Gray
Material: Polyethylene
Cover Part Number: C.5LG6-F
Mounting: Adhesive Back
Manufacturer Series: Panduct« Type G
Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Wide Slot; Nominal Width - 0.50" W; Nominal Height - 4.00" H; Nominal Length - 6.00-ft L; Color - Light Gray; Material - Polyethylene; Cover Part Number - C.5LG6-F; Mounting - Adhesive Back; Manufacturer Series - Panduct« Type G