Menu Search
Duct Duct, Utility, Belled End, 6 in. Trade

CONDUIT PRODUCTS #6-IN-DB60

Duct, Utility, Belled End, 6 in. Trade

SKU #78006004834
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power and Communication
Material: PVC
Installation: Direct Burial or Concrete Encasement
Rating: DB-60
Listings: NEMA TC 6
Trade Size: 6 in.
End Type: Belled