Menu Search
Duct Duct, Utility, Belled End, 4 in. Trade
CONDUIT PRODUCTS #4-IN-DB120

Duct, Utility, Belled End, 4 in. Trade

SKU # 78006004840
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power and Communication
Material: PVC
Installation: Direct Burial or Concrete Encasement
Rating: DB-120, Heavy Wall
Listings: NEMA TC 8
Trade Size: 4 in.
End Type: Belled