Menu Search
ABB INSTALLATION PRODUCTS #TY75X15NPW6

Thomas and Betts Duct, Wiring, 0.75 in. W x 1.50 in. H x 6.00-ft L

SKU # 78621097070 Manufacturer Series: Ty-Duct
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wiring Duct
Wall Type: Narrow Slot
Nominal Width: 0.75 in. W
Nominal Height: 1.50 in. H
Color: White
Material: PVC
Cover Style: Flush (included)
Mounting: Mounting Holes
Length: 6 ft.