Menu Search
Search
ABB INSTALLATION PRODUCTS #A5D2S1JNNB6500

Thomas and Betts Corrugated Flexible Conduit, 1 in. Trade, HDPE, Orange

SKU # 03448117868 Manufacturer Series: Corrugated HDPE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Communication Flexible Corrugated
Color: Orange
Material: HDPE
Installation: Installed In Existing Conduit
Listings: NEMA TC-7
Trade Size: 1 in.
Length: 6500 ft.
End Type: Plain

Duct: Type - Power and Communication Flexible Corrugated; Color - Orange; Material - HDPE; Installation - Installed In Existing Conduit; Listings - NEMA TC-7; Trade Size - in - 1; Length - 6500-ft; End Type - Plain; Additional Information - Tape Included; Manufacturer Series - Corrugated HDPE

Additional Info: Tape Included