Menu Search
Search
PANDUIT #PRVF1096

PatchRunner Panel, Vertical Cable Manager; Black; HxWxD: 95.5 x 10 x 9.7 in.

SKU # 07498302066
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 10 in.
Rack Units: 52U
Access: Front and Rear
Type: Vertical Cable Manager
Height: 95.5 in.
Depth: 9.7 in.
Color: Black
Mounting: Rack

Additional Info: Single-Sided Cable Manager, Includes: (4) PRSP7 Slack Spools