Menu Search
PANDUIT #PRV1096

Panel, Vertical Cable Manager; Black; HxWxD: 95.5 x 10 x 16.4 in.

SKU # 07498302061
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Manager
Height: 95.5 in.
Width: 10 in.
Depth: 16.4 in.
Rack Units: 52U
Access: Front and Rear
Color: Black
Mounting: Rack

Additional Info: Single-Sided Cable Manager, Includes: (4) PRSP7 Slack Spools