Menu Search
PANDUIT #PRVF10

PatchRunner Panel, Vertical Cable Manager; Black; HxWxD: 83.9 x 10 x 9.7 in.

SKU # 07498378406
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Manager
Height: 83.9 in.
Width: 10 in.
Depth: 9.7 in.
Rack Units: 45U
Access: Front and Rear
Color: Black
Mounting: Rack

Additional Info: Single-Sided Cable Manager, Includes: (4) PRSP7 Slack Spools