Menu Search
Duct and Trough Panels Panel, Vertical Cable Management Duct; HxWxD: 80.4 x 6.7 x 13.8 in.
PANDUIT #WMPVF45E

NetRunner Panel, Vertical Cable Management Duct; HxWxD: 80.4 x 6.7 x 13.8 in.

SKU # 07498365618
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Vertical Cable Management Duct
Height: 80.4 in.
Width: 6.7 in.
Depth: 13.8 in.
Rack Units: 45 U
Access: Slotted Wall - Sides
Color: Black
Mounting: Rack or Cabinet

Additional Info: Brackets, Screws, Cable retainers included