Menu Search
Duct and Trough Panels Panel, Vertical Cable Management Duct; HxWxD: 70 x 4.7 x 3.3 in.
PANDUIT #CWMPV3340

IN-Cabinet Panel, Vertical Cable Management Duct; HxWxD: 70 x 4.7 x 3.3 in.

SKU # 07498379315
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Vertical Cable Management Duct
Height: 70 in.
Width: 4.7 in.
Depth: 3.3 in.
Rack Units: 40 U
Access: Slotted Wall - Fingers
Cover Type: Front Cover, Removable
Color: Black
Mounting: Rack or Cabinet

Additional Info: Manages cable on front of rack/Cabinet