Menu Search
PANDUIT #WMPVHC45E

NetRunner Panel, Vertical Cable Management Double Duct; HxWxD: 80.4 x 6.7 x 13.8 in.

SKU # 07498365619
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Management Double Duct
Height: 80.4 in.
Width: 6.7 in.
Depth: 13.8 in.
Rack Units: 45 U
Access: Slotted Wall - Sides
Cover Type: Front & Rear Covers, Hinged
Color: Black
Mounting: Rack