Menu Search
PANDUIT #WMPSE

PatchLink Panel, Horizontal Cable Management Double Duct; HxWxD: 1.75 x 19 x 8.9 in.

SKU # 07498337798
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Cable Management Double Duct
Height: 1.75 in.
Width: 19 in.
Depth: 8.9 in.
Rack Units: 1 U
Access: Slotted Wall - Top and Bottom
Cover Type: Front & Rear Covers, Hinged
Color: Black
Mounting: Rack

Additional Info: Cable Capacity: Cat 6, (18)Front & (18)Rear