PANDUIT #F2.5X3LG6

Duct, Wiring, Slotted, PVC, Light Gray

SKU: 07498300382
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wiring Duct Cover
Height: 3.12 in.
Width: 2.75 in.
Material: Lead-Free PVC
Color: Light Gray
Manufacturer Series: Panduct
Description
Duct and Trough Panels: Type - Wiring Duct Cover ; Height - 3.12 in.; Width - 2.75 in.; Material - Lead-Free PVC; Color - Light Gray; Additional Information - Length: 6.0 ft, Type C; Manufacturer Series - Panduct
Additional Info: Length: 6.0 ft, Type C