Menu Search
Duct and Trough Panels Cable Manager, Vertical, 45U Rack/Screw Mounting

PANDUIT #WMPV45E

NetRunner Cable Manager, Vertical, 45U Rack/Screw Mounting

SKU #07498365617
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Vertical Cable Management Double Duct
Height: 80.4 in.
Width: 4 in.
Depth: 5 in. Front, 5 in. Rear
Rack Units: 45 U
Access: Slotted Wall - Sides
Cover Type: Front & Rear Covers, Removable
Color: Black
Mounting: Rack or Cabinet

Duct and Trough Panels: Type - Vertical Cable Management Double Duct; Height - 80.4 in; Width - 4.00"; Depth - 5.00"- Front, 5.00"- Rear; Rack Units - 45 U; Access - Slotted Wall - Sides; Cover Type - Front & Rear Covers, Removable; Color - Black; Mounting - Rack or Cabinet; Manufacturer Series - NetRunner