PANDUIT #WMP1E

Cable Manager, Horizontal, 2U Rack/Screw Mounting

SKU: 07498337649
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Horizontal Cable Management Double Duct
Height: 1.5 in. Front, 1 in. Rear
Width: 19 in.
Depth: 3 in. Front, 4 in. Rear
Rack Units: 1 U
Access: Slotted Wall - Top and Bottom
Cover Type: Front & Rear Covers, Hinged
Color: Black
Mounting: Screws (Included)
Manufacturer Series: PatchLink
Description
Duct and Trough Panels: Type - Horizontal Cable Management Double Duct; Height - 1.50 in- Front, 1.00 in Rear; Width - 19.00"; Depth - 3.00"- Front, 4.00"- Rear; Rack Units - 1 U; Access - Slotted Wall - Top & Bottom; Cover Type - Front & Rear Covers, Hinged; Color - Black; Mounting - Screws (Included); Manufacturer Series - PatchLink