Menu Search

PANDUIT #NMF2

NetManager Cable Manager, Horizontal, 2U Rack/Cabinet Mounting

SKU: 07498300941
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Horizontal Cable Management Duct
Height: 3.5 in.
Width: 19 in.
Depth: 6 in.
Rack Units: 2 U
Access: Slotted Wall - Top and Bottom
Cover Type: Front Cover, Hinged
Material: Plastic
Color: Black
Mounting: Rack or Cabinet
Description
Duct and Trough Panels: Type - Horizontal Cable Management Duct; Height - 3.50 in; Width - 19.00"; Depth - 6.00"; Rack Units - 2 U; Access - Slotted Wall - Top & Bottom; Cover Type - Front Cover, Hinged; Material - Plastic; Color - Black; Mounting - Rack or Cabinet; Manufacturer Series - NetManager