Menu Search
Duct and Trough Panels Organizer, Cable, Horizontal, 1U Rack Mounting

OPTICAL CABLE #CO17519L

Organizer, Cable, Horizontal, 1U Rack Mounting

SKU #47003400125
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Horizontal Cable Organizer
Width: 19 in.
Depth: 1.75 in.
Rack Units: 1U
Access: Front and Side

Additional Info: Inter-bay