OPTICAL CABLE #CM401

Horizontal Cable Management Double Duct Panel 1U

SKU: 47003400118
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Horizontal Cable Management Double Duct
Width: 19 in.
Rack Units: 1U
Access: Multiple Fingers
Description
Duct and Trough Panels: Type - Horizontal Cable Management Double Duct; Width - 19.00"; Rack Units - 1U; Access - Multiple Fingers; Additional Information - Single-sided
Additional Info: Single-sided