Menu Search
Search
NVENT HOFFMAN #DCHD2

CableTek Panel, Horizontal Cable Management Double Duct; Width: 19 in.; Black

SKU # 78351017243
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Cable Management Double Duct
Height: 3.5 in. Front, 3.5 in. Rear
Width: 19 in.
Depth: 6 in. Front, 9 in. Rear
Rack Units: 2 U
Access: Slotted Wall - Top and Bottom
Cover Type: Front & Rear Covers, Hinged
Material: Composite Material
Color: Black
Mounting: Rack or Cabinet

Additional Info: Screws (Included)