Menu Search
Duct and Trough Panels Duct, Slotted, Cable Management, Rack Mounting

LEVITON #4980L-VFO

Versi-Duct Duct, Slotted, Cable Management, Rack Mounting

SKU #07847736297
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Vertical Cable Management Duct
Height: 80 in.
Width: 5 in.
Depth: 4 in.
Access: Slotted Wall - Sides
Cover Type: Front Cover, Removable
Material: Plastic
Color: Black
Mounting: Rack