Menu Search
LEGRAND - ORTRONICS #OR-MM6EP706

MightyMo Panel, Vertical Channel End Panel; HxWxD: 84 x 4.41 x 6.5 in.

SKU # 66287561794 Manufacturer Series: 6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Channel End Panel
Height: 84 in.
Width: 4.41 in.
Depth: 6.5 in.
Color: Black
Mounting: Flush Mount