Menu Search
Search
LEGRAND - ORTRONICS #OR-MM6VML704

MightyMo Panel, Vertical Cable Management Cage; HxWxD: 7 x 4 x 6 in.

SKU # 66287559964
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 4 in.
Type: Vertical Cable Management Cage
Height: 7 in.
Depth: 6 in.
Access: Hinged access latches
Material: Steel
Color: Black
Mounting: Front Flange

Additional Info: Maximum fill capacity 160 Category 6 patch cords and 112 10Gig patch cords