Menu Search
Duct and Trough Panels Panel, Horizontal Cable Management Panel; HxWxD: 7 x 19 x 159mm
LEGRAND - ORTRONICS #OR-MM6HMF4RU

MightyMo Panel, Horizontal Cable Management Panel; HxWxD: 7 x 19 x 159mm

SKU # 66287563695
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Horizontal Cable Management Panel
Height: 7 in.
Width: 19 in.
Depth: 159mm
Rack Units: 4U
Access: Multiple Fingers
Cover Type: Double hinged cover
Material: Aluminum
Color: Black
Mounting: Rack or Cabinet

Additional Info: Maximum ring fill capacity using Category 6 cable is 325 cables