Menu Search
Duct and Trough Panels Panel, Cable Management; Vertical; HxWxD: 7 ft x 12.13 in. W x 13.0 in. D; Aluminum

LEGRAND - ORTRONICS #OR-MM10VMD712

MightyMo Panel, Cable Management; Vertical; HxWxD: 7 ft x 12.13 in. W x 13.0 in. D; Aluminum

SKU #66287566096
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Vertical Cable Management Cage
Height: 7 in.
Width: 12 in.
Depth: 13 in.
Access: Rack unit fingers
Cover Type: Cable management finger sections
Material: Aluminum
Color: Black
Mounting: Front Flange

Additional Info: fill capacity of 900 Category 6 patchcords