LEGRAND - ORTRONICS #OR-MM6HM82RU

Horizontal Cable Management Panel Panel 2U

SKU: 66287549818
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Horizontal Cable Management Panel
Height: 3.5 in.
Width: 19 in.
Depth: 6.77 in.
Rack Units: 2U
Cover Type: Double hinged covers
Color: Black
Manufacturer Series: Mighty Mo
Description
Duct and Trough Panels: Type - Horizontal Cable Management Panel; Height - 3.50"; Width - 19.00"; Depth - 6.77"; Rack Units - 2U; Cover Type - Double hinged covers; Color - Black; Manufacturer Series - Mighty Mo