LEGRAND - ORTRONICS #OR-MM6HM61RU

Horizontal Cable Management Panel, 1.75 in. H x 19.00 in. W x 6.77 in. D, Aluminum, Black

SKU: 66287549816
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Horizontal Cable Management Panel
Height: 1.75 in.
Width: 19 in.
Depth: 172mm
Rack Units: 1U
Access: Multiple Fingers
Cover Type: Double hinged cover
Material: Aluminum
Color: Black
Mounting: Rack or Cabinet
Manufacturer Series: Mighty Mo
Description
Duct and Trough Panels: Type - Horizontal Cable Management Panel; Height - 1.75 in; Width - 19"; Depth - 172 mm; Rack Units - 1U; Access - Multiple Fingers; Cover Type - Double hinged cover; Material - Aluminum; Color - Black; Mounting - Rack or Cabinet; Additional Information - Maximum ring fill capacity using Category 6 cable is 85 cables; Manufacturer Series - Mighty Mo
Additional Info: Maximum ring fill capacity using Category 6 cable is 85 cables