LEGRAND - ORTRONICS #OR-808045030

Horizontal Cable Management Duct, 2U, Black

SKU: 66287525681
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Horizontal Cable Management Duct
Height: 2.9 in.
Width: 19 in.
Depth: 7.2 in.
Rack Units: 2U
Access: Front and Rear
Cover Type: Fingers
Material: Aluminum
Color: Black
Mounting: Rack
Description
Duct and Trough Panels: Type - Horizontal Cable Management Duct; Height - 2.90 in; Width - 19.00 in; Depth - 7.20 in; Rack Units - 2U; Access - Front and Rear; Cover Type - Fingers; Material - Aluminum; Color - Black; Mounting - Rack