Menu Search

HUBBELL #HS23C

Horizontal Cable Manager, 3.5 in. H x 19.0 in. W, Black

SKU: 66262024983
Manufacturer Series: S Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Horizontal Cable Manager
Height: 3.5 in.
Width: 19 in.
Depth: 3 in.
Rack Units: 2U
Cover Type: Removable, Lift Off
Material: 14 Gauge Steel
Color: Black
Mounting: Rail Mount