Menu Search
Search
HUBBELL #HM24C

Horizontal Cable Manager, 3.5 in. H x 19.0 in. W, 2 RU

SKU # 66262055337 Manufacturer Series: Series M
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Cable Manager
Height: 3.5 in.
Width: 19 in.
Depth: 4 in.
Rack Units: 2 RU
Cover Type: Hinged and Removable
Material: Black Powder Coated Steel
Mounting: Rail Mount