HOFFMAN #DV10D7

Vertical Cable Manager Panel 45U

SKU: 78351017277
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vertical Cable Manager
Height: 84 in.
Width: 10.25 in.
Depth: 11.21 in.
Rack Units: 45U
Access: Multiple Fingers
Cover Type: Snap On
Material: Aluminum
Color: Black
Mounting: Rack
Manufacturer Series: Cabletek
Description
Duct and Trough Panels: Type - Vertical Cable Manager; Height - 84.00"; Width - 10.25"; Depth - 11.21"; Rack Units - 45U; Access - Multiple Fingers; Cover Type - Snap On; Material - Aluminum; Color - Black; Mounting - Rack; Additional Information - Double-sided, Posts and Gates; Manufacturer Series - Cabletek¬ô
Additional Info: Double-sided, Posts and Gates