HOFFMAN #E19C12U

Vertical Cable Manager Panel 12U

SKU: 78351026172
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vertical Cable Manager
Height: 19.68 in.
Width: 4.13 in.
Depth: 8.19 in.
Rack Units: 12U
Access: Multiple Fingers
Material: Steel
Color: Black
Mounting: Rack
Manufacturer Series: Versarack
Description
Duct and Trough Panels: Type - Vertical Cable Manager; Height - 19.68"; Width - 4.13"; Depth - 8.19"; Rack Units - 12U; Access - Multiple Fingers; Material - Steel; Color - Black; Mounting - Rack; Manufacturer Series - Versarack¬ô