Menu Search
Duct and Trough Panels Vertical Cable Manager, Black

HOFFMAN #PVCMX207

Proline® Vertical Cable Manager, Black

SKU #78351016018
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Vertical Cable Manager
Height: 73.52 in.
Width: 1.97 in.
Depth: 6.27 in.
Material: Steel
Color: Black
Mounting: Cabinet

Additional Info: Includes: Mounting Hardware