Menu Search
HOFFMAN #E19C20U

Versarack Panel, Vertical Cable Manager; HxWxD: 28.66 x 4.13 x 8.19 in.

SKU # 78351026173
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Manager
Height: 28.66 in.
Width: 4.13 in.
Depth: 8.19 in.
Rack Units: 20U
Access: Multiple Fingers
Material: Steel
Color: Black
Mounting: Rack