Menu Search
HOFFMAN #DV6D7

CableTek Panel, Vertical Cable Management Duct; HxWxD: 84 x 6.25 in. x 10.68 in.

SKU # 78351017275
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Management Duct
Height: 84 in.
Width: 6.25 in.
Depth: 10.68 in. Front, 6.18 in. Rear
Rack Units: 45 U
Access: Slotted Wall - Fingers
Cover Type: Front Cover, Hinged
Material: Aluminum and Composite Material
Color: Black
Mounting: Rack

Additional Info: Included: (5) Posts And Gates For Rear, Provides Mangement of Cat 5e-6A Cables and/or Fiber Optic Cables