Vertical Cable Management Channel Panel 44U

SKU: 62398047519
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Vertical Cable Management Channel
Height: 82 in.
Width: 6 in.
Depth: 5 in.
Rack Units: 44U
Access: Holes - Sides and Back
Cover Type: Front Cover, Hinged
Material: Steel
Color: Black
Mounting: Rack
Manufacturer Series: RRCM
Duct and Trough Panels: Type - Vertical Cable Management Channel; Height - 82.00"; Width - 6.00"; Depth - 5.00"; Rack Units - 44U; Access - Holes - Sides and Back; Cover Type - Front Cover, Hinged; Material - Steel; Color - Black; Mounting - Rack; Additional Information - For Use with DNRR_HD and RB-2P77 Racks Only; Manufacturer Series - RRCM
Additional Info: For Use with DNRR_HD and RB-2P77 Racks Only