Menu Search

EATON B-LINE SERIES #SB862812S084FB

Vertical Cable Manager, Flat Black

SKU: 79903833993
Manufacturer Series: RCM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vertical Cable Manager
Height: 84 in.
Width: 12 in.
Depth: 8.5 in.
Cover Type: Snap On
Material: Aluminum
Color: Flat Black
Mounting: Rack
Description
Duct and Trough Panels: Type - Vertical Cable Manager; Height - 84.00 in.; Width - 12.00 in.; Depth - 8.50 in.; Cover Type - Snap On; Material - Aluminum; Color - Flat Black; Mounting - Rack; Additional Information - Includes: (1) Vertical Cabling Section, (25) Push-In Fasteners, (6) Cable Strap Mounts, (2) Cable Retainer Bars and Mounting Hardware; Manufacturer Series - RCM
Additional Info: Includes: (1) Vertical Cabling Section, (25) Push-In Fasteners, (6) Cable Strap Mounts, (2) Cable Retainer Bars and Mounting Hardware