EATON B-LINE SERIES #SB77463D084FB

Vertical Cable Management, Flat Black

SKU: 79903822628
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vertical Cable Management
Height: 84 in.
Width: 3.63 in.
Color: Flat Black
Manufacturer Series: SB
Description
Duct and Trough Panels: Type - Vertical Cable Management; Height - 84.00 in.; Width - 3.63 in.; Color - Flat Black; Manufacturer Series - SB