Menu Search
Duct and Trough Panels Vertical Cable Management, Flat Black

EATON B-LINE SERIES #SB57166D096FB

Vertical Cable Management, Flat Black

SKU #79903819242
Manufacturer Series: SB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Vertical Cable Management
Height: 96 in.
Width: 6 in.
Depth: 12.75 in.
Material: Aluminum
Color: Flat Black
Mounting: Rack

Additional Info: Includes: 1/2 in.-13 Mounting Hardware