Menu Search

EATON B-LINE SERIES #SB57166S084AL

Vertical Cable Management Duct Panel

SKU: 79903817282
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vertical Cable Management Duct
Height: 84 in.
Width: 6 in.
Depth: 6.38 in.
Material: Aluminum
Mounting: Rack
Description
Duct and Trough Panels: Type - Vertical Cable Management Duct; Height - 84.00"; Width - 6.00"; Depth - 6.38"; Material - Aluminum; Mounting - Rack; Additional Information - Single-sided
Additional Info: Single-sided