EATON B-LINE SERIES #SB86483D084FB

Vertical Cable Management Channel Panel

SKU: 79903833761
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vertical Cable Management Channel
Height: 84 in.
Width: 3.63 in.
Depth: 17.75 in.
Access: Front and Rear
Cover Type: Snap On
Material: Aluminum
Color: Black
Mounting: Rack
Manufacturer Series: RCM+
Description
Duct and Trough Panels: Type - Vertical Cable Management Channel; Height - 84.00"; Width - 3.63"; Depth - 17.75"; Access - Front and Rear; Cover Type - Snap On; Material - Aluminum; Color - Black; Mounting - Rack; Additional Information - Double-sided; Manufacturer Series - RCM+™
Additional Info: Double-sided