EATON B-LINE SERIES #SB77466D084BR

Vertical Cable Management, Brushed Aluminum

SKU: 79903822634
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vertical Cable Management
Height: 84 in.
Width: 6 in.
Color: Brushed Aluminum
Manufacturer Series: SB
Description
Duct and Trough Panels: Type - Vertical Cable Management; Height - 84.00 in.; Width - 6.00 in.; Color - Brushed Aluminum; Manufacturer Series - SB