Menu Search
EATON B-LINE SERIES #SB860812S084FB

Panel, Vertical Cable Management Channel; Black; HxWxD: 84 x 12 x 9.38 in.

SKU # 79903833885 Manufacturer Series: RCM+
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Management Channel
Height: 84 in.
Width: 12 in.
Depth: 9.38 in.
Access: Front and Rear
Cover Type: Snap On
Material: Aluminum
Color: Black
Mounting: Rack

Additional Info: Single-sided