Menu Search
Duct and Trough Panels Interbay Storage Unit, 44U Rack Mounting

CORNING CABLE SYSTEMS #CDF-IBU-7-10

Interbay Storage Unit, 44U Rack Mounting

SKU #47008601919
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Management Inter-Bay Storage Unit
Height: 84 in.
Width: 10 in.
Depth: 12 in.